Beli Pneumatic Ball Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  2. Asahi AV PVC Ball Valve
    Mulai

    Rp599.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  3. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  4. monotaro Small Ball Valve (One-Touch Connection Type)
    Mulai

    Rp149.900

    monotaro Small Ball Valve (One-Touch Connection Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Caliber Type: Straight type
    • Shape: One-touch connection type
    • Valve Type: Ball valve
    • Dimension B (mm): 18
    • Dimensions a (mm): 36.2
    • Fluid: Water, oil, air
    • Material: Made of brass
    • Maximum Operating Pressure (MPa): 0.68
    • Operating Temperature Range (°C): 0 to 80
  5. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp629.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  6. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  7. PISCO Ball Valve Straight 10 Series
    Mulai

    Rp189.900

    PISCO Ball Valve Straight 10 Series
    Deskripsi:
    Opens and closes the pneumatic input to the equipment.Can make simple flow rate adjustment with scale on the lever.
    atribut:
    • Compatible Tube Outer Diameter D (mm): 4
    • Connection Port Diameter: R1/8
  8. NITTO KOHKI TSP Coupler With Ball Valve
    Mulai

    Rp809.900

    NITTO KOHKI TSP Coupler With Ball Valve
    atribut:
    • Fluid: Water, hydraulic oil, air, gas
    • Valve Structure: One-way opening / closing type
    • Maximum Working Pressure: 1.0MPa
    • Material (Seal): [Coupler section) Fluoro rubber, [Ball valve section) Fluorine resin
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Installation Shape: For male thread mounting
    • Body Material: Brass
  9. monotaro Small Ball Valve (Outside, Inside Thread Type)
    Mulai

    Rp129.900

    monotaro Small Ball Valve (Outside, Inside Thread Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Operating Temperature Range (°C): 0 to 80
    • Material: Made of brass
    • Maximum Operating Pressure (MPa): 0.68
    • Connection Method: Outside, the internal screw type
    • Caliber Type: Straight type
    • Dimension F (mm): 40.6
    • Fluid: Water, oil, air
    • Shape: Outside, the internal screw type
    • Valve Type: Ball valve
  10. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  11. Onda Ball Valve
    Mulai

    Rp139.900

  12. monotaro Small Ball Valve (Both Internal Thread Type) (Katup)
    Mulai

    Rp109.900

    monotaro Small Ball Valve (Both Internal Thread Type) (Katup)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Connection Method: Both within the screw type
    • Shape: Both within the screw type
    • Valve Type: Ball valve
    • Material: Brass
    • Fluid: Water, oil, air
    • Caliber Type: Straight type
    • Maximum Operating Pressure (MPa): 0.68
    • Operating Temperature Range (°C): 0 to 80
  13. PISCO Ball Valve 20 Series Straight
    Mulai

    Rp329.900

    PISCO Ball Valve 20 Series Straight
    atribut:
    • Material: Metal parts: brass+electroless nickel plating. Resin part: Polyphenylene sulfide (PPS). Seal rubber: nitrile rubber (NBR)
    • Connection Diameter: R1/8
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (conditioned)
    • Compatible Tube Outer Diameter D: 8mm
  14. PISCO Ball Valve 10 Series Elbow
    Mulai

    Rp239.900

    PISCO Ball Valve 10 Series Elbow
    atribut:
    • Connection Diameter: R1/8
    • Operating Temperature Limits: 0 to 60°C
    • Effective Sectional Area: 8mm²
    • Dimensions c: 11.7mm
    • Working Pressure: 0 to 0.7MPa
    • Fluid: air
    • Compatible Tube Outer Diameter D: 6mm
  15. PISCO Ball Valve 10 Series Straight
    Mulai

    Rp189.900

    PISCO Ball Valve 10 Series Straight
    atribut:
    • Connection Diameter: R1/8
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0 to 0.7MPa
    • Fluid: air
    • Compatible Tube Outer Diameter D: 6mm
  16. PISCO Ball Valve 20 Series Elbow
    Mulai

    Rp369.900

    PISCO Ball Valve 20 Series Elbow
    Deskripsi:
    It opens and closes the air pressure input to the device. It has adopted a PPS in the body material. Flowing the water is also possible. It opens and closes the air pressure input to the device. You can flow the water. (Conditions Yes). To ensure the effective cross-sectional area that matches the tube size.Useable: When used in a negative pressure, please attach the vacuum filter to the suction side. There is a possibility that the cause of the malfunction by the drawn-in dust.
    atribut:
    • Material: Metal parts: brass+electroless nickel plating. Resin part: Polyphenylene sulfide (PPS). Seal rubber: nitrile rubber (NBR)
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (conditioned)
    • Compatible Tube Outer Diameter D: 8mm
  17. PISCO Ball Valve Straight
    Mulai

    Rp279.900

    PISCO Ball Valve Straight
    Deskripsi:
    One-touch fitting built-in shut-off valve.. It opens and closes the air pressure input to the device.. You can ensure the effective cross-sectional area that matches the use tube size.. It adopted the PPS to the body material. It can also be flowing water.Useable: Connection of the screw and the tube (type tightening)
    atribut:
    • Shape: straight
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (with conditions)
    • Vacuum Pressure: -100kPa
  18. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp99.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  19. PISCO Ball Valve 10 Series Bulkhead Union
    Mulai

    Rp219.900

    PISCO Ball Valve 10 Series Bulkhead Union
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.7MPa
    • Fluid: air
Daftar Harga Pneumatic Ball Valve Terbaru April 2026
Asahi AV Ball Valve Type 21 Screw-In TypeRp479.900
Asahi AV PVC Ball ValveRp599.900
Sherlock Ball Valve KuninganRp91.900
Sherlock Brass (Kuningan) Ball ValveRp91.900
monotaro Small Ball Valve (One-Touch Connection Type)Rp149.900
Asahi AV Ball Valve 21 Type Flange TypeRp629.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp479.900
PISCO Ball Valve Straight 10 SeriesRp189.900
NITTO KOHKI TSP Coupler With Ball ValveRp809.900
monotaro Small Ball Valve (Outside, Inside Thread Type)Rp129.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)